22.5 cu. ft. French Door Refrigerator in Black Stainless Steel
Autograph 22.5 cu. ft. French Door Refrigerator in Black Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 3
- CEC Compliant:
- For Sale in CA
- Capacity:
- 22.5 cu ft
- Collection:
- Autograph
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Black Stainless Steel
- Control Type:
- Touch
- Depth:
- 29 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 6.61 cu ft
- Height:
- 69-7/8 in
- Installation Type:
- Freestanding
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 15.87 cu ft
- Refrigerator Type:
- French Door
- Smart Home Enabled:
- No
- UPC:
- 195948124878
- Volts:
- 115V
- Weight:
- 284.4 lb
- Width:
- 36 in