This product requires certification to purchase.

1.2 cu. ft. 1000 W Built-In Drawer Microwave in Black Stainless Steel;Champagne Bronze

ZLINE

Autograph Edition 1.2 cu. ft. 1000 W Built-In Drawer Microwave in Black Stainless Steel;Champagne Bronze

  • Fast #
  • Part #ZMWDZ1BSHCB
  • Item #10637490
  • Manufacturer Part #MWDZ-1-BS-H-CB
3.5 out of 5 Customer Rating
Brand image
ZLINE

Autograph Edition 1.2 cu. ft. 1000 W Built-In Drawer Microwave in Black Stainless Steel;Champagne Bronze

  • Fast #
  • Part #ZMWDZ1BSHCB
  • Item #10637490
  • Manufacturer Part #MWDZ-1-BS-H-CB
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Space saving - free up your countertop space with an undercounter modern design with installation location flexibility to best fit your lifestyle
  • Top access design - easily transport hot dishes and prevent spills with an accessible top-loading design
  • Convenient microwave modes - achieve optimal results for every dish with multiple cooking options, in addition to defrost, popcorn and beverage settings
  • Auto-touch open and close - effortlessly open and close the microwave drawer with just the touch of a button
  • Intuitive control panel - enjoy an easy-to-use control panel that provides maximum convenience with a 45° angled design
  • High-powered performance - get the results you need with 11 different power levels and a powerful 1000 W cooking power
  • 1.2 cu ft capacity - a large cooking area will easily fit your items, such as coffee mugs up to 7 in tall and dishes up to 16 x 16 in
  • Reheat and defrost - minimize cooking time with convenient reheat and defrost functions
  • Autograph Edition Series - enjoy a timeless look in your kitchen with a black stainless steel finish paired with Champagne Bronze™ accent handles, giving your kitchen an elegant, unmatched style
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
1.2 cu ft
Collection:
Autograph Edition
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless Steel, Champagne Bronze
Control Type:
Touch
Depth:
23-5/16 in
Energy Star Compliant:
No
Height:
14-7/8 in
Installation Type:
Built-in
Material:
Stainless Steel
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION PLEASE GO TO WWW.P65WARNINGS.CA.GOV.
Smart Home Enabled:
No
UPC:
195948020385
Volts:
120V
Watts:
1000 W
Width:
23-1/2 in