1.2 cu. ft. 1000 W Built-In Drawer Microwave in Champagne Bronze;Stainless Steel
Autograph Edition 1.2 cu. ft. 1000 W Built-In Drawer Microwave in Champagne Bronze;Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Space saving - free up your countertop space with an undercounter modern design with installation location flexibility to best fit your lifestyle
- Top access design - easily transport hot dishes and prevent spills with an accessible top-loading design
- Convenient microwave modes - achieve optimal results for every dish with multiple cooking options, in addition to defrost, popcorn and beverage settings
- Auto-touch open and close - effortlessly open and close the microwave drawer with just the touch of a button
- Intuitive control panel - enjoy an easy-to-use control panel that provides maximum convenience with a 45° angled design
- High-powered performance - get the results you need with 11 different power levels and a powerful 1000 W cooking power
- 1.2 cu ft capacity - a large cooking area will easily fit your items, such as coffee mugs up to 7 in tall and dishes up to 16 x 16 in
- Reheat and defrost - minimize cooking time with convenient reheat and defrost functions
- Autograph Edition Series - enjoy a timeless look in your kitchen with a stainless steel finish paired with Champagne Bronze™ accent handles, giving your kitchen an elegant, unmatched style
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.2 cu ft
- Collection:
- Autograph Edition
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Champagne Bronze, Stainless Steel
- Control Type:
- Touch
- Depth:
- 23-5/16 in
- Energy Star Compliant:
- No
- Height:
- 14-7/8 in
- Installation Type:
- Built-in
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION PLEASE GO TO WWW.P65WARNINGS.CA.GOV.
- Smart Home Enabled:
- No
- UPC:
- 195948020408
- Volts:
- 120V
- Watts:
- 1000 W
- Width:
- 23-1/2 in