21.6 cu. ft. Counter Depth and French Door Refrigerator in Stainless Steel with Gold Accents
Autograph Edition 21.6 cu. ft. Counter Depth and French Door Refrigerator in Stainless Steel with Gold Accents
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Easily store larger items with spill-resistant adjustable shelving
- A counter-depth design combined with modern flat doors achieves a precise, built-in look in your kitchen
- Minimize cleaning with a durable fingerprint-resistant stainless steel finish
- Optimize your time with super cool mode, allowing for your items to cool down faster
- Illuminate the interior of your fridge and easily spot your items with LED lighting
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15, 3
- CEC Compliant:
- For Sale in CA
- Capacity:
- 21.6 cu ft
- Collection:
- Autograph Edition
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel, Gold Accents
- Control Type:
- Touch
- Depth:
- 29 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 6.6 cu ft
- Height:
- 69-7/8 in
- Installation Type:
- Freestanding
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 15.04 cu ft
- Refrigerator Type:
- Counter Depth, French Door
- Smart Home Enabled:
- No
- UPC:
- 195948124939
- Volts:
- 120V
- Weight:
- 284.4 lb
- Width:
- 36 in