28.9 cu. ft. French Door Refrigerator in Stainless Steel/Champagne Bronze
Autograph Edition 28.9 cu. ft. French Door Refrigerator in Stainless Steel/Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Enjoy a timeless look in your kitchen with three luxurious Champagne Bronze™ traditional handles, giving your counter depth refrigerator an elegant, unmatched style
- Enhance your home with a standard depth refrigerator that complements any kitchen design with increased interior capacity
- Easily organize items with a 18.5 cu ft refrigeration compartment and 10.4 cu ft freezer compartment - totaling 28.9 cu ft of storage capability
- Deliver fresh filtered water and crushed or cubed ice from a sleek in door dispenser that fits containers up to 10 in tall
- Produce nearly 7 lb of ice daily - 4 lb in the primary in door ice maker and 2.8 lb in the secondary ice maker inside the freezer
- Save time and quickly chill food with unique functions that automatically set the fridge temperature to 34 Deg F and freezer to -7 Deg F
- Achieve ZLINE Attainable Luxury® excellence by pairing best in class freshness with bright white interior standard depth units
- Set temperatures and navigate menu options to change the appliance to vacation, sabbath or eco modes with an ADA accessible LED control panel on the fridge door
- Minimize cleaning with ZLINE smudge-proof and fingerprint-resistant 430 stainless steel finish
- Effortlessly store items in the refrigerator on 4 spill-resistant adjustable glass shelves, 1 of which is foldable to allow more flexibility
-
Green
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 3
- CEC Compliant:
- For Sale in CA
- Capacity:
- 28.9 cu ft
- Collection:
- Autograph Edition
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel, Champagne Bronze
- Control Type:
- Touch Screen
- Depth:
- 34 in
- Energy Star Compliant:
- Yes
- Energy Star Most Efficient:
- Yes
- Freezer Capacity (Cu Ft):
- 10.4 cu ft
- Height:
- 69-22/25 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 18.5 cu ft
- Refrigerator Type:
- French Door
- Temperature Range:
- -7 to 44 Deg F
- UPC:
- 195948047276
- Volts:
- 120V
- Weight:
- 348 lb
- Width:
- 35-3/4 in