7-Burner 65200 BTU Sealed Cooktop in Stainless Steel with Champagne Bronze
Autograph Edition 7-Burner 65200 BTU Sealed Cooktop in Stainless Steel with Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- BTU:
- 65200
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Collection:
- Autograph Edition
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel, Champagne Bronze
- Control Type:
- Knob
- Depth:
- 27-1/2 in
- Fuel Type:
- Natural Gas
- Height:
- 8 in
- Ignition System:
- Electric Ignition
- Material:
- Cast Iron, Stainless Steel
- Number of Burners:
- 7
- Power Source:
- Electric, Gas
- Smart Home Enabled:
- No
- UPC:
- 810058128645
- Volts:
- 120V
- Width:
- 48 in