33 in. Undermount Rectangular Stainless Steel Bathroom Sink in Snow Finished Stainless Steel
Classic 33 in. Undermount Rectangular Stainless Steel Bathroom Sink in Snow Finished Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Residential
- Collection:
- Classic
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Snow Finished Stainless Steel
- Drain Opening:
- 3-1/2 in
- Length:
- 33 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 33 in x 18 in x 10 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 810021143446
- Vessel Only:
- No
- Width:
- 18 in