This product requires certification to purchase.

36 in. Undermount Rectangular Stainless Steel Bathroom Sink in Snow Finished Stainless Steel

ZLINE

Classic 36 in. Undermount Rectangular Stainless Steel Bathroom Sink in Snow Finished Stainless Steel

  • Fast #
  • Part #ZSRS36S
  • Item #9310997
  • Manufacturer Part #SRS-36S
5 out of 5 Customer Rating
Brand image
ZLINE

Classic 36 in. Undermount Rectangular Stainless Steel Bathroom Sink in Snow Finished Stainless Steel

  • Fast #
  • Part #ZSRS36S
  • Item #9310997
  • Manufacturer Part #SRS-36S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Industrial grade rust-resistant stainless steel ensuring durability and longevity
  • Extra deep, high capacity bowls/basins providing maximum room for any size wash job
  • Creased accent lines and basin sloping create superior drainage, and provides more usable space - All Zline sinks eliminate free standing water 3 times faster than our competitors
  • Each Zline sink is designed geometrically to silence sound and create a quieter work space
  • Have peace of mind knowing all ZLine stainless steel sinks are cUPC certified, ensuring the materials used are durable and lead-free
  • This Zline DuraSnow® series sink comes equipped with: Utility rack resistant to chipping or cracking, basket strainer, microfiber cloth
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Classic
Color Finish Category:
Stainless Steel
Color Finish Name:
Snow Finished Stainless Steel
Drain Opening:
3-1/2 in
Length:
36 in
Number of Bowls:
1
Number of Holes:
No Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
36 in x 10 in x 18 in
Sink Depth:
18 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Greater than 36 in
UPC:
810021143453
Vessel Only:
No
Width:
10 in