30 x 18 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink
Garmisch 30 x 18 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Industrial grade rust-resistant stainless steel ensuring durability and longevity
- Extra deep, high capacity bowls/basins providing maximum room for any size wash job
- Creased accent lines and basin sloping create superior drainage, and provides more usable space - All ZLINE sinks eliminate free standing water 3 times faster than our competitors
- Each ZLINE sink is designed geometrically to silence sound and create a quieter work space
- Have peace of mind knowing all ZLINE stainless steel sinks are cUPC certified, ensuring the materials used are durable and lead-free
- This ZLINE stainless sink, sink comes equipped with a utility rack resistant to chipping or cracking, solid birch cutting board, rolling mat, basket strainer, and microfiber cloth
Documents
Specifications
- Collection:
- Garmisch
- Drain Location:
- Center
- Gauge (metal):
- 16 ga
- Length:
- 30 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 28 in x 14-1/2 in x 10 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30.99 in
- UPC:
- 810021141084
- Width:
- 18 in