48 in. Sealed Gas Burner Freestanding Range in Stainless Steel
Legacy 48 in. Sealed Gas Burner Freestanding Range in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Legacy Series represents the foundation for ZLINE family focused mission of attainable luxury
- Triple layer glass - built to insulate, increase efficiency and keep the kitchen cool
- Heavy duty porcelain cooktop allows for timeless style and effortless clean-up
- Heavy duty hinges imported from Italy are fluid and stable, ensuring a feel and ultimate convenience
- Handcrafted Italian burners offer the best in the industry when it comes to heat retention and distribution
- Twist legs to adjust the total range height anywhere from 36 to 38-1/2 in
- Professional dual fuel cooking - optimize every meal with even heat distribution thanks to high-performance technology of a gas cooktop and a large electric convection oven
- Landscape oven window - ZLINE Legacy Series ranges feature a sleek landscape oven door design that provides ample viewing space to ensure your dishes are perfectly cooked
- Featuring high-grade 304 stainless steel with durable cast iron grates that exceed industry standards
- Hand finished porcelain one piece cooktop allows for easy cleaning and maintenance
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- BTU:
- 85500
- Burner Type:
- Sealed
- CEC Compliant:
- Not for Sale in CA
- Capacity:
- 2 cu ft;4 cu ft
- Collection:
- Legacy
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 27-1/2 in
- Fuel Type:
- Propane, Natural Gas
- Height:
- 36-13/100 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Number of Burners:
- 7
- Number of Lights:
- 3
- Self Clean:
- No
- UPC:
- 195948018221
- Volts:
- 240V
- Weight:
- 270 lb
- Width:
- 47-3/4 in