48 Inch Wide 6 Cu. Ft. Slide In Dual Fuel Range with Convection
Legacy 48 Inch Wide 6 Cu. Ft. Slide In Dual Fuel Range with Convection
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Legacy Professional Range Series represents the foundation for ZLINE family focused mission of attainable luxury
- Optimize every meal with even heat distribution thanks to high-performance technology of a gas cooktop and a large electric convection oven
- Industry leading gas cooktop includes seven hand cast burners, including an expansive fish burner with 1000
- ZLINE Legacy Series ranges feature a sleek landscape oven door design that provides ample viewing space to ensure your dishes are perfectly cooked
- A dual oven capacity of 6 cu ft fits pans up to 23 or 9 in W for maximum space and convenience with everyday cooking
- Perfectly sear meats and veggies with a pre-seasoned cast iron griddle that features superior heat retention and even heat distribution
- ZLINE proprietary non-directional DuraSnow® stainless steel is an everlasting finish that is scratch-resistant and fingerprint-resistant
- Triple layered glass and an aluminum mesh seal on both doors offers superior heat retention and consistent temperatures
- Easy adjustable legs let you modify the total range height anywhere from 36 to 38.5 in
- Designed to support the full weight of both oven doors, offering additional convenience and safety
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Collection:
- Legacy
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 27-1/2 in
- Height:
- 36-1/8 in
- Installation Type:
- Freestanding
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- UPC:
- 812316034538
- Volts:
- 240V
- Weight:
- 270 lb
- Width:
- 47-3/4 in