280 - 1200 CFM 34 Inch Wide Insert Range Hood
Professional Series 280 - 1200 CFM 34 Inch Wide Insert Range Hood
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Easy-to-use push-button controls let you easily control fan speed and lighting
- Four speed fan control (280/420/560/700 cfm) lets you choose the appropriate air flow for your cooking situation
- 700 cfm air flow (highest speed setting) efficiently exhausts large amounts of air away from your cooking area
- Fixed vent with ductwork that easily connects to the top of the range hood for external venting
- Dishwasher-safe stainless steel baffle filters
- LED lighting illuminates the cooktop beneath the hood
- Designed to fit standard (circular) ductwork for simple installation
- 3 yr parts warranty, lifetime motor warranty
- Brushed 430 stainless steel adds that sharp, elegant look to your kitchen
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 5
- CFM:
- 700 ft3/min
- Collection:
- Professional Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Push Button
- Depth:
- 15 in
- Duct Size:
- 8 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Baffle
- Height:
- 14-1/5 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 3
- Sones:
- 5.3
- UPC:
- 855187005023
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 110V
- Watts:
- 550 W
- Weight:
- 45 lb
- Width:
- 34 in