This product requires certification to purchase.

Pull Down Kitchen Faucet in Brushed Nickel

ZLINE

Sierra Pull Down Kitchen Faucet in Brushed Nickel

  • Fast #
  • Part #ZSRAKFBN
  • Item #8979025
  • Manufacturer Part #SRA-KF-BN
4.7 out of 5 Customer Rating
Brand image
ZLINE

Sierra Pull Down Kitchen Faucet in Brushed Nickel

  • Fast #
  • Part #ZSRAKFBN
  • Item #8979025
  • Manufacturer Part #SRA-KF-BN
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Variety of designs and finishes to match your kitchen: chrome, stainless steel, oil-rubbed bronze and matte black.
  • Alternate between a standard spray pattern and ZLINE’s uniquely twisting lattice spray‚ HPAS Spray (High Pressure Anti-Splash)‚ which makes this faucet more powerful and effective at eliminating food and grime than a traditional sprayer
  • More resistant to wear, corrosion and tarnish over time, due to premium finishes. Designed with ergonomics and functionality in mind. Covered by ZLINE’s limited lifetime warranty.
  • Features a uniquely twisting lattice spray-HPAS Spray (High Pressure Anti-Splash)- which makes this faucet more powerful and effective at eliminating food and grime than a traditional sprayer.
  • Have peace of mind knowing all ZLINE kitchen faucets are cUPC Certified, ensuring the materials used are durable and lead-free
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Sierra
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Faucet Height:
19 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.8 gpm
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
6 in
Spout Reach:
8-11/16 in
UPC:
817299029748