Single Handle Pull Down Kitchen Faucet in Brushed Nickel
Van Gogh Single Handle Pull Down Kitchen Faucet in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Van Gogh
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Faucet Height:
- 33-1/2 in
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Cartridge
- Flow Rate:
- 2.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 10-1/8 in
- Spout Reach:
- 11 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- UPC:
- 810021141190