1/2 HP 115V Cast Iron High Temperature Submersible Pump
1/2 HP 115V Cast Iron High Temperature Submersible Pump
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 15.5
- Automatic Shut-Off:
- Yes
- Cord Length:
- 15 ft
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Flow Rate:
- 51 gpm
- Height:
- 22 in
- Horsepower:
- 1/2 hp
- Length:
- 20 in
- Material:
- Cast Iron
- Maximum Feet of Head:
- 21
- NSF Certified:
- No
- Power Source:
- Electric
- Product Type:
- Submersible
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- UL Listed:
- No
- UPC:
- 053514060213
- Volts:
- 115V
- Width:
- 15 in