1 HP 230V 1-Phase Progress Cav Grinder
1 HP 230V 1-Phase Progress Cav Grinder
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Oil-filled, hermetically sealed motor with Class B windings
- Stainless steel hydraulic pump rotor
- Pressure relief valve
- Upper and lower ball bearing construction
Specifications
- AMP:
- 7
- Cord Length:
- 20 ft
- Diameter:
- 23-11/16 in
- Discharge:
- 1-1/4 in
- Discharge Configuration:
- Vertical
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 14.6 gpm
- Height:
- 24-3/4 in
- Horsepower:
- 1 hp
- Length:
- 15 in
- Material:
- Cast Iron
- Maximum Feet of Head:
- 150
- Maximum Temperature:
- 130
- Phase:
- Single Phase
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Pump Motor Type:
- Permanent Split Capacitor
- Pump Phase:
- 1
- RPM:
- 3450
- UPC:
- 053514184896
- Volts:
- 230V
- Width:
- 12 in