This product requires certification to purchase.

4A Polycarbonate Pump Control Panel

Zoeller Pump Co

4A Polycarbonate Pump Control Panel

  • Fast #
  • Part #Z114C40001
  • Item #9890425
  • Manufacturer Part #114C4-0001
4.4 out of 5 Customer Rating
Brand image
Zoeller Pump Co

4A Polycarbonate Pump Control Panel

  • Fast #
  • Part #Z114C40001
  • Item #9890425
  • Manufacturer Part #114C4-0001
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 5 year limited warranty
  • Red/amber/green LEDs for float switch indicators, pump run, high water, system ready, and HOA functions
  • Ample room for field wiring
  • Test toggle will check all LEDs, globe, and horn
  • Elapsed time and cycle counts via USB port
  • Adjustable settings
  • Z Control® abled (requires Wi-Fi gateway 90002-0001)
  • Lockable LCD menu allows for easy access to status, counters, and settings
  • Seal fail indicator/alarm for each pump (feature requires moisture sensor in pump)
  • Thermal trip indicator/alarm for each pump (feature requires thermal sensor in pump)
  • Requires Certification

Specifications

AMP:
2.5, 4
Color Finish Name:
Grey
Cover Included:
Yes
Decibel Rating (dB):
95 dB
Depth:
6 in
Height:
14 in
Material:
Plastic
Material Type:
Polycarbonate
Maximum Temperature:
140
NEMA:
NEMA 4X
Phase:
Three Phase
UPC:
053514441791
Volts:
208/240/480V
Width:
12 in