This product requires certification to purchase.

1/2 hp 200V 3-Phase Non Automatic Cast Iron Effluent Pump

Zoeller Pump Co

Flow-Mate Series 1/2 hp 200V 3-Phase Non Automatic Cast Iron Effluent Pump

  • Fast #
  • Part #Z41610006
  • Item #3445689
  • Manufacturer Part #4161-0006
3.6 out of 5 Customer Rating
Brand image
Zoeller Pump Co

Flow-Mate Series 1/2 hp 200V 3-Phase Non Automatic Cast Iron Effluent Pump

  • Fast #
  • Part #Z41610006
  • Item #3445689
  • Manufacturer Part #4161-0006
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Handles 3/4" solids
  • Non clogging vortex impeller allows pump to pass small diameter solids
  • Powder coated cast iron construction dissipates motor heat and prevents rust for longer life
  • 100% factory tested under water to ensure quality and reliability
  • Carbon and ceramic shaft seal
  • Requires Certification

Specifications

AMP:
6.4
Built-In Grinder:
No
CSA Certified:
CSA C22.2 No 108
Collection:
Flow-Mate Series
Cord Length:
20 ft
Discharge:
1-1/2 in
Discharge Configuration:
Vertical
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Flow Rate:
100 gpm
Height:
22-31/50 in
Horsepower:
1/2 hp
Impeller:
Non-clogging Vortex
Length:
14-3/4 in
Material:
Cast Iron
Maximum Feet of Head:
86.5
Maximum Temperature:
130
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Motor Type:
Permanent Split Capacitor
Pump Phase:
3
RPM:
3450
UL Listed:
Yes
UPC:
053514050443
Volts:
200V
Width:
11-3/4 in