This product requires certification to purchase.

*CVR* D188 2F 230V 1PH UL (1880003)

Zoeller Pump Co

*CVR* D188 2F 230V 1PH UL (1880003)

  • Fast #
  • Part #Z2880003
  • Item #3445561
  • Manufacturer Part #288-0003
4.5 out of 5 Customer Rating
Brand image
Zoeller Pump Co

*CVR* D188 2F 230V 1PH UL (1880003)

  • Fast #
  • Part #Z2880003
  • Item #3445561
  • Manufacturer Part #288-0003
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Height:
21-1/4
Length:
14-3/4
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Phase:
1
Type:
Z2880003
UPC:
053514018900
Volts:
230V
Width:
11-3/4