This product requires certification to purchase.

*CVR* E284 2F 230V 1PH CSA (003675)

Zoeller Pump Co

*CVR* E284 2F 230V 1PH CSA (003675)

  • Fast #
  • Part #Z2840017
  • Item #3447162
  • Manufacturer Part #284-0017
3.4 out of 5 Customer Rating
Brand image
Zoeller Pump Co

*CVR* E284 2F 230V 1PH CSA (003675)

  • Fast #
  • Part #Z2840017
  • Item #3447162
  • Manufacturer Part #284-0017
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Oil-filled motor and cast iron motor housing for optimal heat dissipation which prevents the pump from overheating
  • Powder-coated epoxy finish provides corrosion-resistance and extends the life of the pump in harsh environments
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Built-In Grinder:
No
Cord Length:
15 ft
Discharge:
2 in
Horsepower:
1 hp
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Body Material:
Cast Iron
Pump Phase:
1
UPC:
053514039431
Volts:
230V