This product requires certification to purchase.

*CVR* G189 460V 3PH CSA UL

Zoeller Pump Co

*CVR* G189 460V 3PH CSA UL

  • Fast #
  • Part #Z1890009
  • Item #3446873
  • Manufacturer Part #189-0009
5 out of 5 Customer Rating
Brand image
Zoeller Pump Co

*CVR* G189 460V 3PH CSA UL

  • Fast #
  • Part #Z1890009
  • Item #3446873
  • Manufacturer Part #189-0009
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Float-operated, submersible (NEMA 6) 2-pole mechanical switch
  • Stainless steel screws, bolts, float rod, handle, guard, arm and seal assembly
  • Variable level control systems available
  • Upper and lower ball bearings running in bath of oil
  • Requires Certification

Specifications

AMP:
6
Discharge Configuration:
Vertical
Flow Rate:
145 gpm
Height:
21-1/4
Horsepower:
2 hp
Impeller:
Non-clogging Vortex
Length:
14-3/4
Material:
Cast Iron
Product Type:
Sewage Pump System
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Motor Type:
Permanent Split Capacitor
Pump Phase:
3
Type:
Z1890009
UPC:
053514016388
Volts:
460V
Width:
11-3/4