This product requires certification to purchase.

*CVR* J661 200V 3PH 1750 7.5 BHP 3D

Zoeller Pump Co

*CVR* J661 200V 3PH 1750 7.5 BHP 3D

  • Fast #
  • Part #Z6610006
  • Item #3446670
  • Manufacturer Part #661-0006
3.7 out of 5 Customer Rating
Brand image
Zoeller Pump Co

*CVR* J661 200V 3PH 1750 7.5 BHP 3D

  • Fast #
  • Part #Z6610006
  • Item #3446670
  • Manufacturer Part #661-0006
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Discharge Configuration:
Vertical
Flow Rate:
590 gpm
Height:
45 in
Impeller:
Semi-Open
Length:
32-3/4 in
Material:
Cast Iron
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Motor Type:
Capacitor Start/Capacitor Run
Pump Phase:
3
UPC:
053514116842
Volts:
200V
Width:
24-1/2 in