This product requires certification to purchase.

*CVR* M137 15CD 115V 1PH CSA UL

Zoeller Pump Co

*CVR* M137 15CD 115V 1PH CSA UL

  • Fast #
  • Part #Z1370005
  • Item #3447205
  • Manufacturer Part #137-0005
4.2 out of 5 Customer Rating
Brand image
Zoeller Pump Co

*CVR* M137 15CD 115V 1PH CSA UL

  • Fast #
  • Part #Z1370005
  • Item #3447205
  • Manufacturer Part #137-0005
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For sump and effluent applications
  • Non clogging vortex impeller allows pump to pass small diameter solids
  • Powder coated cast iron construction dissipates motor heat and prevents rust for longer life
  • 100% factory tested under water to ensure quality and reliability
  • Oil filled and hermetically sealed
  • No screens to clog
  • Passes 5/8" spherical solids
  • Requires Certification

Specifications

AMP:
10.7
Cord Length:
10 ft
Discharge:
1-1/2 in
Discharge Configuration:
Vertical
Flow Rate:
93 gpm
Height:
13-3/4 in
Horsepower:
1/2 hp
Impeller:
Non-clogging Vortex
Length:
11 in
Material:
Cast Iron
Maximum Feet of Head:
26
Maximum Temperature:
130
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Motor Type:
Split Phase
Pump Phase:
1
RPM:
1750
UPC:
053514013981
Volts:
115V
Width:
11 in