*CVR* M267 35CD 115V 1PH CSA UL
*CVR* M267 35CD 115V 1PH CSA UL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Split phase or 3 phase
- Cast iron cap, motor housing, and pump housing
- Non-clogging vortex impeller
- Corrosion-resistant, powder coated epoxy paint
- 100% factory tested
- Cast iron or engineered plastic base
Specifications
- AMP:
- 10.4
- Cord Length:
- 10 ft
- Discharge Configuration:
- Vertical
- Flow Rate:
- 128 gpm
- Height:
- 16-1/4
- Horsepower:
- 1/2 hp
- Impeller:
- Non-clogging Vortex
- Length:
- 13-1/2
- Material:
- Cast Iron
- Product Type:
- Sewage Pump System
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Pump Motor Type:
- Split Phase
- Pump Phase:
- 1
- Type:
- Z2670029
- UPC:
- 053514017804
- Volts:
- 115V
- Width:
- 11