This product requires certification to purchase.

1/2 HP 115 Volts 1PH SEW Ejector M282

Zoeller Pump Co

1/2 HP 115 Volts 1PH SEW Ejector M282

  • Fast #
  • Part #Z3820001
  • Item #3446098
  • Manufacturer Part #382-0001
4.1 out of 5 Customer Rating
Brand image
Zoeller Pump Co

1/2 HP 115 Volts 1PH SEW Ejector M282

  • Fast #
  • Part #Z3820001
  • Item #3446098
  • Manufacturer Part #382-0001
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Height:
21-1/4
Length:
14-3/4
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Phase:
1
Type:
Z3820001
UPC:
053514022365
Volts:
115V
Width:
11-3/4