This product requires certification to purchase.

1/2 HP 115 Volts Non Auto Cast Iron Sewage PUMP

Zoeller Pump Co

1/2 HP 115 Volts Non Auto Cast Iron Sewage PUMP

  • Fast #
  • Part #Z2610015
  • Item #82793
  • Manufacturer Part #261-0015
5 out of 5 Customer Rating
Brand image
Zoeller Pump Co

1/2 HP 115 Volts Non Auto Cast Iron Sewage PUMP

  • Fast #
  • Part #Z2610015
  • Item #82793
  • Manufacturer Part #261-0015
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • US made by quality craftsman
  • Non clogging vortex impeller allows pump to pass small diameter solids
  • Powder coated cast iron construction dissipates motor heat and prevents rust for longer life
  • 100% factory tested under water to ensure quality and reliability
  • Requires Certification

Specifications

AMP:
15.5
Height:
21-1/4 in
Horsepower:
1/2 hp
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Phase:
1
UPC:
053514039950
Volts:
115V
Width:
11-3/4 in