This product requires certification to purchase.

1/2 HP 115V Cast Iron Effluent Pump

Zoeller Pump Co

1/2 HP 115V Cast Iron Effluent Pump

  • Fast #
  • Part #Z2610002
  • Item #3446085
  • Manufacturer Part #261-0002
3.7 out of 5 Customer Rating
Brand image
Zoeller Pump Co

1/2 HP 115V Cast Iron Effluent Pump

  • Fast #
  • Part #Z2610002
  • Item #3446085
  • Manufacturer Part #261-0002
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Float-operated, submersible (NEMA 6), 2-pole switch
  • Durable, cast iron construction - switch cap, motor and pump housing
  • Engineered plastic base
  • Stainless steel screws, bolts, handle, guard, arm and seal assembly
  • Corrosion-resistant, powder coated epoxy finish
  • Hermetically-sealed, automatic reset thermal overload protection
  • Upper and lower sleeve bearings running in bath of oil
  • Carbon and ceramic shaft seal
  • Passes 2” (50 mm) spherical solids
  • 2” NPT discharge
  • Requires Certification

Specifications

AMP:
9.4
Cord Length:
15 ft
Discharge:
2 in
Flow Rate:
128 gpm
Height:
21-1/4 in
Horsepower:
1/2 hp
Maximum Feet of Head:
21.5
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Body Material:
Cast Iron
Pump Phase:
1
UL Listed:
No
UPC:
053514017323
Volts:
115V
Width:
11-3/4 in