This product requires certification to purchase.

1/2 HP 200V Effluent Pump

Zoeller Pump Co

1/2 HP 200V Effluent Pump

  • Fast #
  • Part #Z1610012
  • Item #3447752
  • Manufacturer Part #161-0012
5 out of 5 Customer Rating
Brand image
Zoeller Pump Co

1/2 HP 200V Effluent Pump

  • Fast #
  • Part #Z1610012
  • Item #3447752
  • Manufacturer Part #161-0012
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Handles 3/4" solids
  • Non clogging vortex impeller allows pump to pass small diameter solids
  • Powder coated cast iron construction dissipates motor heat and prevents rust for longer life
  • 100% factory tested under water to ensure quality and reliability
  • Carbon and ceramic shaft seal
  • Requires Certification

Specifications

AMP:
6.4
Discharge Configuration:
Vertical
Flow Rate:
100 gpm
Height:
21-1/4 in
Horsepower:
1/2 hp
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Motor Type:
Permanent Split Capacitor
Pump Phase:
3
UPC:
053514015046
Volts:
200V
Width:
11-3/4 in