1/2 hp Grinder Tank
1/2 hp Grinder Tank
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Can be used with standard back outlet toilet
- ADA approved comfort height bowl
- No reason to elevate or break existing flooring
- Allows the installation of a bathroom in areas where gravity is not present
Documents
Specifications
- AMP:
- 7
- Cord Length:
- 9 ft
- Discharge:
- 1 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Flow Rate:
- 45 gpm
- Height:
- 15-1/2 in
- Horsepower:
- 1/2 hp
- Impeller:
- Non-clogging Vortex
- Length:
- 20-1/2 in
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Feet of Head:
- 30
- Maximum Temperature:
- 130
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- Yes
- UPC:
- 053514183042
- Volts:
- 115V
- Width:
- 11-1/2 in