This product requires certification to purchase.

1/2 HP Sewage PUMP & BASIN System

Zoeller Pump Co

1/2 HP Sewage PUMP & BASIN System

  • Fast #
  • Part #Z9120084
  • Item #2392329
  • Manufacturer Part #912-0084
3.7 out of 5 Customer Rating
Brand image
Zoeller Pump Co

1/2 HP Sewage PUMP & BASIN System

  • Fast #
  • Part #Z9120084
  • Item #2392329
  • Manufacturer Part #912-0084
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Simplex preassembled sewage system
  • Basins - polyethylene, poly-foam or fiberglass construction with poly or solid steel covers and 4 in pipe seal hub, 4 in PVC hub (deluxe) or 4 in cast iron hub on L.A. Code Systems
  • Premium indoor systems have a split cover for easy pump inspection, torque stops and an anti-flotation device
  • 3/16 in vent hole drilled
  • Side discharge systems rated for outdoor burial: solid polyethylene structural foam lid and basin with 2 in discharge on side
  • Made in USA
  • Requires Certification

Specifications

AMP:
10.4
Discharge:
2 in
Height:
30 in
Length:
22 in
Material:
Plastic
Material Type:
Polyethylene
Maximum Feet of Head:
20.5
Product Type:
Sewage Pump System
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Phase:
1
UPC:
053514144715
Volts:
115V
Width:
22 in