1/3HP 115 Volts Bronze AUTO Effluent PUMP
1/3HP 115 Volts Bronze AUTO Effluent PUMP
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- US made by quality craftsman
- Non clogging vortex impeller allows pump to pass small diameter solids
- Powder coated cast iron construction dissipates motor heat and prevents rust for longer life
- 100% factory tested under water to ensure quality and reliability
- Mighty-Mate
- Watertight, neoprene square ring between motor and pump housing
Documents
Specifications
- AMP:
- 9.7
- Cord Length:
- 9 ft
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Flow Rate:
- 43 gpm
- Horsepower:
- 3/10 hp
- Impeller:
- Non-clogging Vortex
- Length:
- 10-1/4 in
- Material:
- Bronze
- Maximum Feet of Head:
- 19.25
- Maximum Temperature:
- 130
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Bronze
- Pump Motor Type:
- Shaded Pole
- Pump Phase:
- 1
- RPM:
- 1550
- UL Listed:
- Yes
- UPC:
- 053514024406
- Volts:
- 115V
- Width:
- 7-3/4 in