This product requires certification to purchase.

1-1/2 in. 1/2 hp High Head Submersible Effluent Pump

Zoeller Pump Co

1-1/2 in. 1/2 hp High Head Submersible Effluent Pump

  • Fast #
  • Part #Z1610004
  • Item #873934
  • Manufacturer Part #161-0004
4.3 out of 5 Customer Rating
Brand image
Zoeller Pump Co

1-1/2 in. 1/2 hp High Head Submersible Effluent Pump

  • Fast #
  • Part #Z1610004
  • Item #873934
  • Manufacturer Part #161-0004
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Handles 3/4" solids
  • Non clogging vortex impeller allows pump to pass small diameter solids
  • Powder coated cast iron construction dissipates motor heat and prevents rust for longer life
  • 100% factory tested under water to ensure quality and reliability
  • Carbon and ceramic shaft seal
  • Requires Certification

Specifications

AMP:
7.5
Built-In Grinder:
No
CSA Certified:
Yes
Coating:
Epoxy, Powder Coated
Connection Type:
FPT
Cord Length:
20 ft
Discharge:
1-1/2 in
Discharge Configuration:
Vertical
Flow Rate:
100 gpm
Height:
21-1/4 in
Horsepower:
1/2 hp
Product Type:
Effluent Pump
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Body Material:
Cast Iron
Pump Motor Type:
Permanent Split Capacitor
Pump Phase:
1
RPM:
3450
UL Listed:
Yes
UPC:
053514014964
Volts:
230V
Width:
11-3/4 in