1-1/2 in. 1-1/2 hp 145 gpm 460V 3-Phase Effluent Pump
1-1/2 in. 1-1/2 hp 145 gpm 460V 3-Phase Effluent Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Float-operated, submersible (NEMA 6) 2-pole mechanical switch
- Stainless steel screws, bolts, float rod, handle, guard, arm and seal assembly
- Variable level control systems available
- Upper and lower ball bearings running in bath of oil
Specifications
- AMP:
- 4.6
- Built-In Grinder:
- No
- CSA Certified:
- Yes
- Coating:
- Epoxy, Powder Coated
- Cord Length:
- 20 ft
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 145 gpm
- Height:
- 21-1/4 in
- Horsepower:
- 1-1/2 hp
- Impeller:
- Non-clogging Vortex
- Length:
- 14-3/4 in
- Material:
- Cast Iron
- Maximum Feet of Head:
- 137
- Maximum Temperature:
- 130
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Pump Motor Type:
- Permanent Split Capacitor
- Pump Phase:
- 3
- RPM:
- 3450
- UL Listed:
- Yes
- UPC:
- 053514016272
- Volts:
- 460V
- Width:
- 11-3/4 in