1 HP 115V Poly Molded Grinder Pump System with 24 in. x 24 in. Basin
1 HP 115V Poly Molded Grinder Pump System with 24 in. x 24 in. Basin
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oil-filled motor and cast iron motor housing for optimal heat dissipation which prevents the pump from overheating
- Preassembled sewage ejector package with a grinder pump for a job ready, fast, and easy install
Specifications
- AMP:
- 11
- Built-In Grinder:
- Yes
- Cord Length:
- 15 ft
- Discharge:
- 1-1/4 in
- Horsepower:
- 1 hp
- Product Type:
- Sewage Pump System
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO DANEROUS CHEIMCALS WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER OR REPRODUCTIVE HARM. FOR MORE INFORMATION, GO TO WWW.P65WARNINGS.CA.GOV.
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- Type:
- Z9150089
- UPC:
- 053514480462
- Volts:
- 115V