This product requires certification to purchase.

1 HP 230V Sewage Pump

Zoeller Pump Co

1 HP 230V Sewage Pump

  • Fast #
  • Part #Z2840011
  • Item #3447099
  • Manufacturer Part #284-0011
3.3 out of 5 Customer Rating
Brand image
Zoeller Pump Co

1 HP 230V Sewage Pump

  • Fast #
  • Part #Z2840011
  • Item #3447099
  • Manufacturer Part #284-0011
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
5
Discharge Configuration:
Vertical
Flow Rate:
179 gpm
Height:
21-1/4 in
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Motor Type:
Permanent Split Capacitor
Pump Phase:
3
UPC:
053514018634
Volts:
230V
Width:
11-3/4 in