This product requires certification to purchase.

1.5HP HH Effluent PUMP Non Auto

Zoeller Pump Co

1.5HP HH Effluent PUMP Non Auto

  • Fast #
  • Part #Z1860004
  • Item #874034
  • Manufacturer Part #186-0004
5 out of 5 Customer Rating
Brand image
Zoeller Pump Co

1.5HP HH Effluent PUMP Non Auto

  • Fast #
  • Part #Z1860004
  • Item #874034
  • Manufacturer Part #186-0004
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Float-operated, submersible (NEMA 6) 2-pole mechanical switch
  • Stainless steel screws, bolts, float rod, handle, guard, arm and seal assembly
  • Variable level control systems available
  • Upper and lower ball bearings running in bath of oil
  • Top-mounted T&P valve
  • 10-Year tank and 6-year parts warranty
  • Note: Dimensions shown comply with 100/101 series model. See specification for 200/201 series dimensions
  • Requires Certification

Specifications

AMP:
13.7
Discharge Configuration:
Vertical
Flow Rate:
145 gpm
Height:
21-1/4 in
Horsepower:
1-1/2 hp
Impeller:
Non-clogging Vortex
Length:
14-3/4 in
Material:
Cast Iron
Phase:
Three Phase
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Motor Type:
Permanent Split Capacitor
Pump Phase:
1
UPC:
053514026554
Volts:
230V
Width:
11-3/4 in