This product requires certification to purchase.

115V 15A Mechanical Float Switch

Zoeller Pump Co

115V 15A Mechanical Float Switch

  • Fast #
  • Part #Z100064
  • Item #1235552
  • Manufacturer Part #10-0064
5 out of 5 Customer Rating
Brand image
Zoeller Pump Co

115V 15A Mechanical Float Switch

  • Fast #
  • Part #Z100064
  • Item #1235552
  • Manufacturer Part #10-0064
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Recommended for pump models that draw 15 Amps or less of current
  • Float is constructed of a durable PVC and polypropylene casing which allows it to withstand harsh wastewater environments
  • Variable level float switch, for use in 18" minimum diameter basins
  • Includes a mounting bracket and stainless steel clamp for mounting to a float tree or discharge pipe
  • Top-mounted T&P valve
  • The float can be easily isolated from a nonautomatic pump enabling you to easily troubleshoot an issue
  • Maximum operating temperature is 140 °F (60 °C)
  • Mechanically activated and does not contain mercury
  • 2-year limited warranty giving you extra protection and more peace of mind that your pump is going to turn off and on as expected
  • Requires Certification

Specifications

AMP:
15
CSA Certified:
No
Color Finish Name:
Grey
Cord Length:
15 ft
Height:
8 in
Length:
8 in
Material:
Plastic
Material Type:
PVC, Polypropylene
Maximum Temperature:
140
NSF Certified:
No
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Application:
Effluent
Temperature Range:
Up to 140 Deg F
UL Listed:
No
UPC:
053514012168
Volts:
115V
Width:
5 in