115V Electrical Alternator Control Panel

This product has been replaced by

No image available
Zoeller CONTROL PIVOT/DUP/1PH/115V/7-15FLA/STANDARD
Manufacturer Part #32124-0001
You last purchased this on
 
Zoeller Pump Co

115V Electrical Alternator Control Panel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
Zoeller CONTROL PIVOT/DUP/1PH/115V/7-15FLA/STANDARD
Manufacturer Part #32124-0001
Zoeller Pump Co

115V Electrical Alternator Control Panel

  • Fast #
  • Part #Z101041
  • Item #2968358
  • Manufacturer Part #10-1041
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Green pump run pilot light for each pump
  • Alarm test and silence switches
  • Hand-off-auto toggle switch for each pump
  • Magnetic starter for each pump
  • High water alarm
  • Single phase - circuit breaker for each pump
  • Auxiliary dry contact
  • Red alarm beacon included with NEMA 4x enclosure
  • Made in USA
  • NEMA 4x - water-tight enclosure
  • Requires Certification

Documents


Specifications

AMP:
15
Capacity:
72 cu in
Cover Included:
Yes
Depth:
6 in
Height:
12 in
Length:
19 in
NSF Certified:
No
Power Source:
Electric
Pump Phase:
1
Type:
Z101041
UL Listed:
Yes
Volts:
115V
Width:
10 in