115V Simplex Control Panel
115V Simplex Control Panel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Operates 115 V pumps from 0-20A
- For indoor/outdoor use (Nema 4X)
- Audible alarm with top mounted beacon alarm light
- Simplex programmable timer - with separate variable controls allows for setting the on and off times from .05 seconds to 30 hours
Specifications
- Capacity:
- 320 cu in
- Cover Included:
- No
- Depth:
- 4 in
- Height:
- 18 in
- Length:
- 15 in
- NSF Certified:
- No
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 053514080358
- Volts:
- 115V
- Width:
- 7-1/2 in