115V Sump Pump System with Alarm
115V Sump Pump System with Alarm
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- High capacity, high efficiency water powered back-up system
- Works without electricity
- Pumps out 2 gallons for every 1 gallon used
- Fully assembled
- Includes press-fit fitting for copper or PEX incoming line
- Primary 115V pump not included
Documents
Specifications
- Discharge:
- 1-1/2 in
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- Height:
- 6
- Length:
- 43
- Material:
- Plastic
- NSF Certified:
- No
- Pressure - Maximum:
- 80 psi
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 053514289058
- Volts:
- 115V
- Width:
- 9