This product requires certification to purchase.

12V Replacement Pedestal Pump Only for Aquanot Backup Sump Systems 580 and 585

Zoeller Pump Co

12V Replacement Pedestal Pump Only for Aquanot Backup Sump Systems 580 and 585

  • Fast #
  • Part #Z5850006
  • Item #1235513
  • Manufacturer Part #585-0006
5 out of 5 Customer Rating
Brand image
Zoeller Pump Co

12V Replacement Pedestal Pump Only for Aquanot Backup Sump Systems 580 and 585

  • Fast #
  • Part #Z5850006
  • Item #1235513
  • Manufacturer Part #585-0006
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Extra protection when your primary pump fails for any reason
  • No interruption in pump performance because of power outage or failure of primary pump
  • One of the most reliable and well-established battery backup systems in use today
  • Pump has heavy-duty, 12 V motor and positive contact float switch
  • Stainless steel column and shaft
  • Non-corrosive base assembly
  • Discharges water as fast as many 1/3 hp primary pumps
  • Aquanot® II equipped with automatic electronic 28.0 amp charger to maintain and recharge battery
  • Requires Certification

Specifications

AMP:
28
Discharge:
1-1/2 in
Height:
44 in
Horsepower:
1/3 hp
Length:
10 in
Product Type:
Pedestal
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
UPC:
053514090524
Volts:
12V
Width:
9 in