This product requires certification to purchase.

1/3 HP 115V Cast Iron High Temperature Submersible Sump Pump (BN2057)

Zoeller Pump Co

1/3 HP 115V Cast Iron High Temperature Submersible Sump Pump (BN2057)

  • Fast #
  • Part #Z20570005
  • Item #1850651
  • Manufacturer Part #2057-0005
5 out of 5 Customer Rating
Brand image
Zoeller Pump Co

1/3 HP 115V Cast Iron High Temperature Submersible Sump Pump (BN2057)

  • Fast #
  • Part #Z20570005
  • Item #1850651
  • Manufacturer Part #2057-0005
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For boiler blow down, hot water transfer, plant wash down, transformer vaults and industrial steam cleaning
  • 100% factory tested
  • Powder coated epoxy finish
  • Piggyback float operation
  • Handles intermittent temperatures up to 200 degrees
  • Requires Certification

Specifications

AMP:
9.7
Automatic Shut-Off:
Yes
Cord Length:
15 ft
Discharge:
1-1/2 in
Discharge Configuration:
Vertical
Flow Rate:
39 gpm
Height:
10-1/4 in
Horsepower:
1/3 hp
Length:
10-1/2 in
Material:
Cast Iron
Maximum Feet of Head:
18
Power Source:
Electric
Product Type:
Submersible
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Body Material:
Cast Iron
Pump Phase:
1
UPC:
053514124960
Volts:
115V
Width:
7-3/4 in