This product requires certification to purchase.

1HP 1PH 230V CI EFF PUMP

Zoeller Pump Co

1HP 1PH 230V CI EFF PUMP

  • Fast #
  • Part #Z1650030
  • Item #1849279
  • Manufacturer Part #165-0030
4.7 out of 5 Customer Rating
Brand image
Zoeller Pump Co

1HP 1PH 230V CI EFF PUMP

  • Fast #
  • Part #Z1650030
  • Item #1849279
  • Manufacturer Part #165-0030
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Handles 3/4" solids
  • Non clogging vortex impeller allows pump to pass small diameter solids
  • Powder coated cast iron construction dissipates motor heat and prevents rust for longer life
  • 100% factory tested under water to ensure quality and reliability
  • Carbon and ceramic shaft seal
  • Requires Certification

Specifications

AMP:
10.2
Discharge Configuration:
Vertical
Flow Rate:
100 gpm
Height:
21-1/4 in
Horsepower:
1 hp
Impeller:
Non-clogging Vortex
Length:
14-3/4 in
Material:
Cast Iron
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Pump Motor Type:
Permanent Split Capacitor
Pump Phase:
1
UPC:
053514041786
Volts:
230V
Width:
11-3/4 in