This product requires certification to purchase.

1HP BOOSTER PUMP

Zoeller Pump Co

1HP BOOSTER PUMP

  • Fast #
  • Part #Z3550005
  • Item #8965389
  • Manufacturer Part #355-0005
3.5 out of 5 Customer Rating
Brand image
Zoeller Pump Co

1HP BOOSTER PUMP

  • Fast #
  • Part #Z3550005
  • Item #8965389
  • Manufacturer Part #355-0005
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 115 V all-in-one unit, consisting of the pump, motor, stainless steel pressure tank and electronic controller
  • 1 HP booster pump with compact design and quiet operation, making it suitable for many applications
  • Variable pressure based on demand
  • System has automatic built-in diagnostics to protect against: Run Dry, Dead Head, and Rapid Cycling
  • Impeller constructed of stainless steel with stainless steel bearing and shaft sleeve
  • 1 in. stainless steel inlet and outlet flanges
  • Requires Certification

Documents


Specifications

AMP:
10
Connection Size:
1
Cord Length:
5 ft
Discharge:
1 in
Flow Rate:
27 gpm
Height:
24-1/2 in
Horsepower:
1 hp
Length:
24-1/2 in
Maximum Temperature:
104
Pressure - Maximum:
112 psi
Pump Phase:
1
UPC:
053514455026
Volts:
115V
Width:
13 in