2 HP 200V 1-Phase Single Direction Grinder Pump with 20 ft. Cord
2 HP 200V 1-Phase Single Direction Grinder Pump with 20 ft. Cord
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable, heavy duty, finned cast iron construction
- Oil-filled, hermetically-sealed motor with Class F insulation
- Cutters protected from abrasive solids
- Thermal sensor protection
- Easily adapts to many existing competitors’ rail systems
- Corrosion-resistant, powder coated epoxy finish
- Dual mechanical shaft seals with leak detection – carbon/ceramic
- Double shaft seal for added protection
- Moisture detection and temperature protection
- Made in USA
Specifications
- AMP:
- 12.3
- CSA Certified:
- CSA C22.2
- Coating:
- Epoxy
- Cord Length:
- 20 ft
- Discharge:
- 1-1/4 in
- Discharge Configuration:
- Vertical
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 59 gpm
- Height:
- 24-7/32 in
- Horsepower:
- 2 hp
- Impeller:
- Vortex
- Length:
- 15 in
- Material:
- Cast Iron
- Maximum Feet of Head:
- 125
- Maximum Temperature:
- 130
- Phase:
- Three Phase
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Pump Application:
- Residential
- Pump Motor Type:
- Capacitor Start/Capacitor Run
- Pump Phase:
- 3
- RPM:
- 3450
- UPC:
- 053514152338
- VA Cat 60 Hz:
- 200
- Volts:
- 200V
- Width:
- 12 in