2 HP 230V 1-Phase Automatic Grinder Pump with 35 ft. Cord
2 HP 230V 1-Phase Automatic Grinder Pump with 35 ft. Cord
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Shark Series
- Hardened stainless steel cutter and disc.
- Durable, heavy-duty finned cast iron construction
- Legs provide for free-standing installation
- Corrosion resistant powder coated epoxy finish
- 100% factory tested
Specifications
- AMP:
- 13.7
- Cord Length:
- 35 ft
- Discharge:
- 1-1/4 in
- Discharge Configuration:
- Vertical
- Flow Rate:
- 46 gpm
- Height:
- 21-1/4
- Horsepower:
- 2 hp
- Impeller:
- Vortex
- Length:
- 14-3/4
- Material:
- Cast Iron
- Maximum Feet of Head:
- 107
- Maximum Temperature:
- 130
- Phase:
- Three Phase
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Pump Motor Type:
- Capacitor Start/Capacitor Run
- Pump Phase:
- 1
- RPM:
- 3450
- UPC:
- 053514182625
- Volts:
- 230V
- Width:
- 11-3/4