2 HP 460V 3-Phase Single Direction Grinder Pump with 20 ft. Cord
2 HP 460V 3-Phase Single Direction Grinder Pump with 20 ft. Cord
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oil-filled motor and cast iron motor housing for optimal heat dissipation which prevents the pump from overheating
- Nonautomatic pump that requires a control panel and switches to set the on/off levels
- Proven Tri-Slice® cutter technology: Three independent cutting channels provide over 250,000 cuts per minute
- Powder-coated epoxy finish provides corrosion-resistance and extends the life of the pump in harsh environments
- Stainless steel screws, handle and hardware to prevent rust and corrosion over the life of the pump
- 100% Factory Tested - every pump is submerged in water and tested at the factory to ensure that it performs as expected when you receive it
- Comes with a 1-year limited warranty giving you protection over your investment and the peace of mind you expect in a quality product
Specifications
- AMP:
- 5.5
- Built-In Grinder:
- Yes
- CSA Certified:
- No
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Cord Length:
- 20 ft
- Discharge:
- 1-1/4 in
- Discharge Configuration:
- Vertical
- Flow Rate:
- 59 gpm
- Height:
- 24-3/4
- Horsepower:
- 2 hp
- Impeller:
- Vortex
- Length:
- 15
- Material:
- Cast Iron
- Maximum Feet of Head:
- 125
- Maximum Temperature:
- 130
- Phase:
- Three Phase
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Capacitor Start/Capacitor Run
- Pump Phase:
- 3
- RPM:
- 3450
- Type:
- Z8410008
- UL Listed:
- No
- UPC:
- 053514152369
- Volts:
- 460V
- Weight:
- 132
- Width:
- 12