20 Amp 200/230V Start Capacitor
20 Amp 200/230V Start Capacitor
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- One required for each pump
- Locates starting components inside the control panel for easy replacement without pulling the pump
- Provided loose to be field mounted in existing control panel
- Includes capacitors and relays necessary to start and run a Shark series grinder pump
Specifications
- AMP:
- 20
- Height:
- 7-1/4
- Length:
- 5-1/2
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UPC:
- 053514047269
- Volts:
- 200/230V
- Width:
- 5