This product requires certification to purchase.

20 ft. Stainless Steel Cable for Model 611 and X611

Zoeller Pump Co

20 ft. Stainless Steel Cable for Model 611 and X611

  • Fast #
  • Part #Z60390062
  • Item #3446848
  • Manufacturer Part #6039-0062
4.4 out of 5 Customer Rating
Brand image
Zoeller Pump Co

20 ft. Stainless Steel Cable for Model 611 and X611

  • Fast #
  • Part #Z60390062
  • Item #3446848
  • Manufacturer Part #6039-0062
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Cord Length
20 ft
Characteristics & Features
Brand Model Compatibility
Model 611, X611
Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
NSF Certified
No
Product Type
Cable
UL Listed
No
UPC
053514087258