200/208V Sewage Pump
200/208V Sewage Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 9.3
- Built-In Grinder:
- No
- CSA Certified:
- Yes
- Discharge Configuration:
- Vertical
- Flow Rate:
- 179 gpm
- Height:
- 22-31/50 in
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Pump Motor Type:
- Permanent Split Capacitor
- Pump Phase:
- 1
- UL Listed:
- Yes
- UPC:
- 053514051419
- Volts:
- 200/208V
- Width:
- 11-3/4 in